Motion
79M6ADB/GMP5

NTN
79M6ADB/GMP5

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
MI ITEM #09331233
MFR #79M6ADB/GMP5
Price$181.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
79M6ADB/GMP5

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
MI ITEM #09331233
MFR #79M6ADB/GMP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.78/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.018 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    79M6ADB/GMP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359795585
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
79M6ADB/GMP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought