Motion
79M6ADF/GMP5/L448

NTN
79M6ADF/GMP5/L448

Duplex Angular Contact Bearing - 6 mm Bore, 100 mm OD, 50.8 mm Width
MI ITEM #09331234
MFR #79M6ADF/GMP5/L448
Price$200.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
79M6ADF/GMP5/L448

Duplex Angular Contact Bearing - 6 mm Bore, 100 mm OD, 50.8 mm Width
MI ITEM #09331234
MFR #79M6ADF/GMP5/L448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.03/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    50.8 mm
  • Weight
    0.019 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    79M6ADF/GMP5/L448 PRECISION
  • Harmonization Code
    8482.10.5044
  • Manufacturer Upc Number
    4547359912449
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
79M6ADF/GMP5/L448 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought