Motion
7C2-SX07A44LLUC3#01

NTN
7C2-SX07A44LLUC3#01

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 102 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09331235
MFR #7C2-SX07A44LLUC3#01
Price$149.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7C2-SX07A44LLUC3#01

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 102 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09331235
MFR #7C2-SX07A44LLUC3#01

Mfr description
7C2-SX07A44LLUC3#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.00/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    102 mm
  • Overall Width  
    28 mm
  • Weight
    2.156 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    7C2-SX07A44LLUC3#01 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 7C2-SX07A44LLUC3#01 is a double sealed radial deep groove ball bearing with a 35 mm bore and 102 mm outside diameter, built for industrial use.
  • Manufacturer Catalog Number
    7C2-SX07A44LLUC3#01
  • Manufacturer Upc Number
    4547359424782
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6850 lbf
  • Radial Static Load Capacity
    4290 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Contact Rubber Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359424782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)