Motion
7C-SX08C42LLUPX1/2A

NTN
7C-SX08C42LLUPX1/2A

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 4.3181 in OD, 32 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #09331236
MFR #7C-SX08C42LLUPX1/2A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7C-SX08C42LLUPX1/2A

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 4.3181 in OD, 32 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #09331236
MFR #7C-SX08C42LLUPX1/2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7C-SX08C42LLUPX1/2A BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Radial Dynamic Load Capacity
    8430 lbf
  • Radial Static Load Capacity
    5390 lbf
  • Manufacturer Catalog Number
    7C-SX08C42LLUPX1/2A
  • Manufacturer Upc Number
    4547359790306
  • UPC_NO
    4547359790306
  • Weight
    15.88 lbs
  • Description
    7C-SX08C42LLUPX1/2A BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7C-SX08C42LLUPX1/2A is a double sealed radial deep groove ball bearing with a 40 mm bore and 4.3181 in outside diameter, designed for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text