Motion
7E-BKS11X15.5X14#04

NTN
7E-BKS11X15.5X14#04

Drawn Cup Needle Roller Bearing - 11 mm Bore, 125 mm OD, 24 mm Width
Mi Item #09331237
MFR #7E-BKS11X15.5X14#04
Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7E-BKS11X15.5X14#04

Drawn Cup Needle Roller Bearing - 11 mm Bore, 125 mm OD, 24 mm Width
Mi Item #09331237
MFR #7E-BKS11X15.5X14#04

Mfr description
7E-BKS11X15.5X14#04 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.84/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Weight
    0.017 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The 7E-BKS11X15.5X14#04 Drawn Cup Needle Roller Bearing features an 11 mm bore diameter, 125 mm outside diameter, 24 mm overall width, and 0.017 lbs weight, making it suitable for specialized industrial use.
  • Manufacturer Upc Number
    4547359879834
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359879834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)