Motion
7E-HKS25X30X8

NTN
7E-HKS25X30X8

Drawn Cup Needle Roller Bearing - 25 mm Bore, 160 mm OD, 30 mm Width
Mi Item #09331244
MFR #7E-HKS25X30X8
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7E-HKS25X30X8

Drawn Cup Needle Roller Bearing - 25 mm Bore, 160 mm OD, 30 mm Width
Mi Item #09331244
MFR #7E-HKS25X30X8

Mfr description
7E-HKS25X30X8 NEEDLE ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    0.019 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The 7E-HKS25X30X8 Drawn Cup Needle Roller Bearing has a 25 mm bore diameter, 160 mm outside diameter, 30 mm overall width, and 0.019 lbs weight, making it ideal for compact systems.
  • Manufacturer Upc Number
    4547359908251
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359908251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)