Motion
7E-HMK4020

NTN
7E-HMK4020

Drawn Cup Needle Roller Bearing - 40 mm Bore, 160 mm OD, 30 mm Width
Mi Item #09331251
MFR #7E-HMK4020
Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7E-HMK4020

Drawn Cup Needle Roller Bearing - 40 mm Bore, 160 mm OD, 30 mm Width
Mi Item #09331251
MFR #7E-HMK4020

Mfr description
7E-HMK4020 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    0.154 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The 7E-HMK4020 Drawn Cup Needle Roller Bearing features a 40 mm bore diameter, 160 mm outside diameter, 30 mm overall width, and 0.154 lbs weight, making it well suited for industrial machinery.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359425147
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359425147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)