Motion
7E-HMK4025

NTN
7E-HMK4025

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09331252
MFR #7E-HMK4025
Price$26.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7E-HMK4025

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #09331252
MFR #7E-HMK4025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.207 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The 7E-HMK4025 Drawn Cup Needle Roller Bearing features a 40 mm bore diameter, open closure type, 50 mm outside diameter, 25 mm overall width, and 0.207 lbs weight, making it well suited for high-load power transmission systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359425154
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359425154

Overview

Mfr description
7E-HMK4025 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought