Motion
7E-SBX1190LLSQ1

NTN
7E-SBX1190LLSQ1

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5311 in ID, 180 mm OD, 34 mm Width, Without Snap Ring
Mi Item #09331254
MFR #7E-SBX1190LLSQ1
Price$211.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7E-SBX1190LLSQ1

Radial/Deep Groove Ball Bearing - Straight Bore, 1.5311 in ID, 180 mm OD, 34 mm Width, Without Snap Ring
Mi Item #09331254
MFR #7E-SBX1190LLSQ1

Mfr description
7E-SBX1190LLSQ1 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.5311 in
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    7E-SBX1190LLSQ1 AUTO PART
  • Harmonization Code
    8482.10.5052
  • Long Description
    The 7E-SBX1190LLSQ1 is a 1.5311 in bore radial deep groove ball bearing with 180 mm outer diameter for specialized industrial applications.
  • Manufacturer Catalog Number
    7E-SBX1190LLSQ1
  • Manufacturer Upc Number
    4547359661163
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359661163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)