Motion
7E-SLX40X95X40-2

NTN
7E-SLX40X95X40-2

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 39 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09331255
MFR #7E-SLX40X95X40-2
List Price$1,068.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7E-SLX40X95X40-2

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 39 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09331255
MFR #7E-SLX40X95X40-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,068.40/each for your price

Overview

Mfr description
7E-SLX40X95X40-2 CYLINDRICAL ROLLER BEAR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Not Applicable
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Manufacturer Catalog Number
    7E-SLX40X95X40-2
  • Manufacturer Upc Number
    4547359425284
  • UPC_NO
    4547359425284
  • Description
    7E-SLX40X95X40-2 CYLINDRICAL ROLLER BEAR
  • Harmonization Code
    8482.50.0000
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7E-SLX40X95X40-2 is a 40 mm bore radial deep groove ball bearing with double seals and 80 mm outer diameter for precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text