Motion
7E-SX1061LLU

NTN
7E-SX1061LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 102 mm OD, 30 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09331256
MFR #7E-SX1061LLU
List Price$387.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7E-SX1061LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 102 mm OD, 30 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09331256
MFR #7E-SX1061LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.18/each for your price

Overview

Mfr description
7E-SX1061LLU BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.1811 in, 30.000 mm
  • Manufacturer Catalog Number
    7E-SX1061LLU
  • Manufacturer Upc Number
    4547359588361
  • UPC_NO
    4547359588361
  • Weight
    2.271 lbs
  • Description
    7E-SX1061LLU BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7E-SX1061LLU is a double sealed radial deep groove ball bearing with a 50 mm bore and 102 mm outside diameter, ideal for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text