Motion
7MP-6314M2C4P6

NTN
7MP-6314M2C4P6

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #09331260
MFR #7MP-6314M2C4P6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MP-6314M2C4P6

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #09331260
MFR #7MP-6314M2C4P6

Mfr description
7MP-6314M2C4P6 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 6
  • Weight
    5.664 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7MP-6314M2C4P6 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C4
  • Long Description
    The 7MP-6314M2C4P6 is a radial/deep groove ball bearing with a 70mm bore, straight design, open type, 150mm OD, and 35mm width for industrial applications.
  • Manufacturer Catalog Number
    7MP-6314M2C4P6
  • Manufacturer Upc Number
    4547359425376
  • Max Rpm
    5400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    25850 lbf
  • Radial Static Load Capacity
    15280 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359425376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)