Motion
81102T2

NTN
81102T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 15 mm ID, 28 mm OD, 9 mm Width
Mi Item #09331266
MFR #81102T2
Price$179.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81102T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 15 mm ID, 28 mm OD, 9 mm Width
Mi Item #09331266
MFR #81102T2

Mfr description
81102T2 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.15/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    25 mm
  • Weight
    0.046 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359456691
  • Max Rpm
    2800 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    122 kN
  • Radial Static Load Capacity
    268 kN
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359456691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)