Motion
81106T2

NTN
81106T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 30 mm ID, 47 mm OD, 11 mm Width
MI ITEM #09331269
MFR #81106T2
Price$200.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81106T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 30 mm ID, 47 mm OD, 11 mm Width
MI ITEM #09331269
MFR #81106T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    155 mm
  • Overall Width  
    25 mm
  • Weight
    0.125 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359456769
  • Max Rpm
    1500 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    278 kN
  • Radial Static Load Capacity
    725 kN
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359456769

Overview

Mfr description
81106T2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought