Motion
81120

NTN
81120

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 100 mm ID, 135 mm OD, Steel Cage
Mi Item #09331274
MFR #81120
Price$917.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81120

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 100 mm ID, 135 mm OD, Steel Cage
Mi Item #09331274
MFR #81120

Mfr description
81120 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$917.38/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.661 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457025
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    35500 lbf
  • Radial Static Load Capacity
    125000 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359457025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)