Motion
81124T2

NTN
81124T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 120 mm ID, 155 mm OD, 25 mm Width
MI ITEM #09331277
MFR #81124T2
Price$2,331.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81124T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 120 mm ID, 155 mm OD, 25 mm Width
MI ITEM #09331277
MFR #81124T2

Mfr description
81124T2 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,331.18/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    155 mm
  • Overall Width  
    25 mm
  • Weight
    2.295 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457087
  • Max Rpm
    450 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    172 kN
  • Radial Static Load Capacity
    655 kN
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359457087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)