Motion
81128

NTN
81128

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 140 mm ID, 180 mm OD, Aluminum Alloy Cage
MI ITEM #09331279
MFR #81128
Price$2,924.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81128

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 140 mm ID, 180 mm OD, Aluminum Alloy Cage
MI ITEM #09331279
MFR #81128

Mfr description
81128 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,924.18/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.992 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Aluminum Alloy
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457124
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    46500 lbf
  • Radial Static Load Capacity
    183000 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359457124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)