Motion
81216T2

NTN
81216T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 80 mm ID, 115 mm OD, 28 mm Width
MI ITEM #09331284
MFR #81216T2
List Price$944.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81216T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 80 mm ID, 115 mm OD, 28 mm Width
MI ITEM #09331284
MFR #81216T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$944.35/each for your price

Overview

Mfr description
81216T2 NEEDLE ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    630 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457438
  • UPC_NO
    4547359457438
  • Harmonization Code
    8482.50.0000
  • Weight
    1.94 lbs
  • Radial Static Load Capacity
    460 kN
  • Radial Dynamic Load Capacity
    143 kN
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text