Motion
81224

NTN
81224

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 120 mm ID, 170 mm OD, Aluminum Alloy Cage
Mi Item #09331287
MFR #81224
Price$3,307.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81224

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 120 mm ID, 170 mm OD, Aluminum Alloy Cage
Mi Item #09331287
MFR #81224

Mfr description
81224 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,307.70/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.609 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Aluminum Alloy
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359457483
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    59500 lbf
  • Radial Static Load Capacity
    209000 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359457483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)