Motion
87508

NTN
87508

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 24 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #09331297
MFR #87508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
87508

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 24 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #09331297
MFR #87508

Mfr description
87508 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    87508 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 87508 is a 40 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 24 mm width, single seal and shield for protection.
  • Manufacturer Catalog Number
    87508
  • Manufacturer Upc Number
    4547359899382
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359899382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)