Motion
SES203

NTN
SES203

Sentinel Series Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 47 mm OD, 1.1260 in Width, Eccentric Collar Locking
Mi Item #09331306
MFR #SES203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES203

Sentinel Series Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 47 mm OD, 1.1260 in Width, Eccentric Collar Locking
Mi Item #09331306
MFR #SES203

Mfr description
88506LLX/31.773/#04 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    0.7520 in
  • Outer Ring Width  
    0.4724 in
  • Outside Diameter  
    47 mm
  • Overall Width
    1.1260 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    3413529500260
  • Max Rpm
    7400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1750 lbf
  • Radial Static Load Capacity
    1010 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413529500260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)