Motion
88506LLXCS42/3ASQ2

NTN
88506LLXCS42/3ASQ2

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09331307
MFR #88506LLXCS42/3ASQ2
List Price$218.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
88506LLXCS42/3ASQ2

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09331307
MFR #88506LLXCS42/3ASQ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.21/each for your price

Overview

Mfr description
88506LLXCS42/3ASQ2 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Manufacturer Catalog Number
    88506LLXCS42/3ASQ2
  • Manufacturer Upc Number
    4547359820065
  • UPC_NO
    4547359820065
  • Weight
    0.472 lbs
  • Description
    88506LLXCS42/3ASQ2 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 88506LLXCS42/3ASQ2 is a 30 mm bore radial deep groove ball bearing with a 62 mm outside diameter and 24 mm width, double sealed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text