Motion
89316

NTN
89316

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 80 mm ID, 140 mm OD, Aluminum Alloy Cage
MI ITEM #09331309
MFR #89316
List Price$1,292.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
89316

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 80 mm ID, 140 mm OD, Aluminum Alloy Cage
MI ITEM #09331309
MFR #89316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,292.27/each for your price

Overview

Mfr description
89316 AUTO PART

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Aluminum Alloy
  • Max Rpm
    2100 rpm
  • Fillet Radius
    1.500 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359458350
  • UPC_NO
    4547359458350
  • Weight
    1.08 lbs
  • Radial Static Load Capacity
    218000 lbf
  • Radial Dynamic Load Capacity
    55500 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text