Motion
89317

NTN
89317

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 85 mm ID, 150 mm OD, Aluminum Alloy Cage
Mi Item #09331310
MFR #89317
Price$2,912.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
89317

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 85 mm ID, 150 mm OD, Aluminum Alloy Cage
Mi Item #09331310
MFR #89317

Mfr description
89317 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,912.69/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.301 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Aluminum Alloy
  • Configuration
    One
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359458374
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    63000 lbf
  • Radial Static Load Capacity
    247000 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359458374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)