Motion
89324L1

NTN
89324L1

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 120 mm ID, 210 mm OD, Machined Brass Cage
MI ITEM #09331311
MFR #89324L1
Price$4,032.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
89324L1

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 120 mm ID, 210 mm OD, Machined Brass Cage
MI ITEM #09331311
MFR #89324L1

Mfr description
89324L1 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,032.96/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Machined Brass
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.50.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359664768
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359664768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)