Motion
8E-NK1-25X56.4X19-3

NTN
8E-NK1-25X56.4X19-3

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09331315
MFR #8E-NK1-25X56.4X19-3
Price$127.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8E-NK1-25X56.4X19-3

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09331315
MFR #8E-NK1-25X56.4X19-3

Mfr description
8E-NK1-25X56.4X19-3 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    2.2205 in
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.517 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The 8E-NK1-25X56.4X19-3 Needle Roller Bearing features a 25 mm bore diameter, 2.2205 in outside diameter, 19 mm overall width, open closure type, and a weight of 0.517 lbs, making it suitable for industrial use.
  • Manufacturer Upc Number
    4547359456516
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4547359456516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)