Motion
8E-NK1-34X56X20

NTN
8E-NK1-34X56X20

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09331317
MFR #8E-NK1-34X56X20
List Price$169.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8E-NK1-34X56X20

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09331317
MFR #8E-NK1-34X56X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.93/each for your price

Overview

Mfr description
8E-NK1-34X56X20 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359793543
  • UPC_NO
    4547359793543
  • Country of Origin
    JP
  • Weight
    0.419 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 8E-NK1-34X56X20 Needle Roller Bearing features a 34 mm bore diameter, 56 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.419 lbs, making it suitable for demanding assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text