Motion
8E-NK28X45X20-2N

NTN
8E-NK28X45X20-2N

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09331318
MFR #8E-NK28X45X20-2N
Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8E-NK28X45X20-2N

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
Mi Item #09331318
MFR #8E-NK28X45X20-2N

Mfr description
8E-NK28X45X20-2N NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.35/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.246 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The 8E-NK28X45X20-2N Needle Roller Bearing features a 28 mm bore diameter, 45 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.246 lbs, making it ideal for compact systems.
  • Manufacturer Upc Number
    4547359456530
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4547359456530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)