Motion
8Q-NKZ22X38X16

NTN
8Q-NKZ22X38X16

Needle Roller Bearing - 22 mm Bore
MI ITEM #09331323
MFR #8Q-NKZ22X38X16
Price$72.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8Q-NKZ22X38X16

Needle Roller Bearing - 22 mm Bore
MI ITEM #09331323
MFR #8Q-NKZ22X38X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.67/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Weight
    0.174 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The 8Q-NKZ22X38X16 Needle Roller Bearing features a 22 mm bore diameter and a weight of 0.174 lbs, making it ideal for industrial use.
  • Manufacturer Upc Number
    4550253068297
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253068297

Overview

Mfr description
8Q-NKZ22X38X16 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought