Motion
8Q-NKZ63X103X25PX1

NTN
8Q-NKZ63X103X25PX1

Needle Roller Bearing - 63 mm Bore
MI ITEM #09331324
MFR #8Q-NKZ63X103X25PX1
List Price$354.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
8Q-NKZ63X103X25PX1

Needle Roller Bearing - 63 mm Bore
MI ITEM #09331324
MFR #8Q-NKZ63X103X25PX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$354.99/each for your price

Overview

Mfr description
8Q-NKZ63X103X25PX1 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Manufacturer Upc Number
    4547359793567
  • UPC_NO
    4547359793567
  • Weight
    1.433 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 8Q-NKZ63X103X25PX1 Needle Roller Bearing features a 63 mm bore diameter and a weight of 1.433 lbs, making it suitable for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text