Motion
AB12276S1

NTN
AB12276S1

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 40 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #09331396
MFR #AB12276S1
Price$137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AB12276S1

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 40 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #09331396
MFR #AB12276S1

Mfr description
AB12276S1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.08/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    AB12276S1 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The AB12276S1 is a 15 mm bore radial deep groove ball bearing with double seals and 40 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    AB12276S1
  • Manufacturer Upc Number
    3413520001124
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520001124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)