Motion
AB40087S08

NTN
AB40087S08

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 57 mm OD, 16.80 mm Width, Without Snap Ring
Mi Item #09331398
MFR #AB40087S08
Price$99.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AB40087S08

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 57 mm OD, 16.80 mm Width, Without Snap Ring
Mi Item #09331398
MFR #AB40087S08

Mfr description
AB40087S08 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.23/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    57 mm
  • Overall Width  
    16.80 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    AB40087S08 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Long Description
    The AB40087S08 is a 22 mm bore radial deep groove ball bearing with 57 mm outer diameter and 16.80 mm width for industrial equipment.
  • Manufacturer Catalog Number
    AB40087S08
  • Manufacturer Upc Number
    3413520304560
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520304560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)