Overview
Mfr description
AB40228S05 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Operating Temperature Range-40 ºF to 250 ºF
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Manufacturer Catalog NumberAB40228S05
- Manufacturer Upc Number3413520457914
- UPC_NO3413520457914
- DescriptionAB40228S05 BALL BEARING
- Harmonization Code8482.10.5036
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe AB40228S05 is a 15 mm bore radial deep groove ball bearing with 42 mm outer diameter and 11 mm width for general machinery use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data