Motion
AB41275

NTN
AB41275

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 80 mm OD, 26 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09331401
MFR #AB41275
Price$159.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AB41275

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 80 mm OD, 26 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09331401
MFR #AB41275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.15/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.807 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    AB41275 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The AB41275 is a radial deep groove ball bearing with a 45 mm bore, open, 80 mm outside diameter, and 26 mm width for heavy-duty use.
  • Manufacturer Catalog Number
    AB41275
  • Manufacturer Upc Number
    4550253068402
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6182 lbf
  • Radial Static Load Capacity
    4047 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068402

Overview

Mfr description
AB41275 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought