Motion
AC-6003LLUC3/4M

NTN
AC-6003LLUC3/4M

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09331405
MFR #AC-6003LLUC3/4M
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6003LLUC3/4M

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09331405
MFR #AC-6003LLUC3/4M

Mfr description
AC-6003LLUC3/4M BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.97/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Clearance
    C3
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    P0
  • Weight
    0.088 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Double Sealed
  • Description
    AC-6003LLUC3/4M BALL BEARING
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    The AC-6003LLUC3/4M is a 17 mm bore radial deep groove ball bearing with double seals and 35 mm outer diameter for precision use.
  • Manufacturer Catalog Number
    AC-6003LLUC3/4M
  • Manufacturer Upc Number
    4550253068419
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7550 N, 1700 lbf
  • Radial Static Load Capacity
    3350 N, 750 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)