Motion
AC-6005T2X3LLBC3P5

NTN
AC-6005T2X3LLBC3P5

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3
Mi Item #09331406
MFR #AC-6005T2X3LLBC3P5
Price$172.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6005T2X3LLBC3P5

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3
Mi Item #09331406
MFR #AC-6005T2X3LLBC3P5

Mfr description
AC-6005T2X3LLBC3P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Clearance
    C3
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Class 5
  • Weight
    0.172 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    AC-6005T2X3LLBC3P5 PRECISION
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359877618
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    5850 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359877618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)