Motion
AC-6208T2XLLHC3

NTN
AC-6208T2XLLHC3

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3
MI ITEM #09331414
MFR #AC-6208T2XLLHC3
List Price$127.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6208T2XLLHC3

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3
MI ITEM #09331414
MFR #AC-6208T2XLLHC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.56/each for your price

Overview

Mfr description
AC-6208T2XLLHC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    7300 lbf
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    17800 lbf
  • Seal Type
    Light Contact Seal
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5052
  • Country of Origin
    JP
  • Precision Rating
    Class 0
  • Clearance
    C3
  • Weight
    0.745 lbs
  • Manufacturer Upc Number
    4547359666366
  • UPC_NO
    4547359666366
  • Description
    AC-6208T2XLLHC3 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text