Motion
AC-6208ZZCM

NTN
AC-6208ZZCM

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, CM Internal Clearance
Mi Item #09331416
MFR #AC-6208ZZCM
Price$180.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6208ZZCM

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, CM Internal Clearance
Mi Item #09331416
MFR #AC-6208ZZCM

Mfr description
AC-6208ZZCM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.36/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Clearance
    CM
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    P0
  • Weight
    0.778 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Double Shielded
  • Description
    AC-6208ZZCM BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CM
  • Long Description
    The AC-6208ZZCM is a 40 mm bore radial deep groove ball bearing with double shields and 80 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    AC-6208ZZCM
  • Manufacturer Upc Number
    4550253068457
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    8700 rpm
  • Maximum Operating RPM
    8700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32500 N, 7300 lbs
  • Radial Static Load Capacity
    17800 N, 4000 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)