Motion
AC-6313X4LLUCM

NTN
AC-6313X4LLUCM

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Sealed, Without Snap Ring, CM Internal Clearance
Mi Item #09331417
MFR #AC-6313X4LLUCM
Price$675.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6313X4LLUCM

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Sealed, Without Snap Ring, CM Internal Clearance
Mi Item #09331417
MFR #AC-6313X4LLUCM

Mfr description
AC-6313X4LLUCM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.99/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Clearance
    CM
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    P0
  • Weight
    4.453 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Double Sealed
  • Description
    AC-6313X4LLUCM BALL BEARING
  • Internal Clearance
    CM
  • Long Description
    The AC-6313X4LLUCM is a 65 mm bore radial deep groove ball bearing with double seals and 140 mm outer diameter for robust machinery.
  • Manufacturer Catalog Number
    AC-6313X4LLUCM
  • Manufacturer Upc Number
    4547359898422
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    103000 N, 23155 lbs
  • Radial Static Load Capacity
    60000 N, 13489 lbs
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359898422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)