Motion
AC-TMB204LLB

NTN
AC-TMB204LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #09331419
MFR #AC-TMB204LLB
Price$54.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-TMB204LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #09331419
MFR #AC-TMB204LLB

Mfr description
AC-TMB204LLB PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.67/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Clearance
    CN
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    P0
  • Weight
    0.229 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Double Sealed
  • Description
    AC-TMB204LLB PRECISION
  • Harmonization Code
    8482.10.5048
  • Long Description
    The AC-TMB204LLB is a 20 mm bore radial deep groove ball bearing with double seals and 47 mm outer diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    AC-TMB204LLB
  • Manufacturer Upc Number
    4550253068464
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)