Motion
AEL202-010C3

NTN
AEL202-010C3

Ball Insert Bearing - Cylindrical Bore, 0.6250 in Bore Diam., 72 mm OD, 1.5313 in Width
Mi Item #09331420
MFR #AEL202-010C3
Price$46.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AEL202-010C3

Ball Insert Bearing - Cylindrical Bore, 0.6250 in Bore Diam., 72 mm OD, 1.5313 in Width
Mi Item #09331420
MFR #AEL202-010C3

Mfr description
AEL202-010C3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.16/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    72 mm
  • Overall Width
    38.9 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4550253068471
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Contact Seal
  • UPC_NO
    4550253068471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)