Motion
AEL210D1W3

NTN
AEL210D1W3

Ball Insert Bearing - 50 mm Bore Diam., 72 mm OD, 1.5313 in Width
MI ITEM #09331421
MFR #AEL210D1W3
List Price$164.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AEL210D1W3

Ball Insert Bearing - 50 mm Bore Diam., 72 mm OD, 1.5313 in Width
MI ITEM #09331421
MFR #AEL210D1W3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.83/each for your price

Overview

Mfr description
AEL210D1W3 BEARING UNIT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    38.9 mm
  • Manufacturer Upc Number
    4547359922370
  • UPC_NO
    4547359922370
  • Weight
    1.794 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought