Motion
AELFL208D1

NTN
AELFL208D1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #09331424
MFR #AELFL208D1
Price$164.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELFL208D1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #09331424
MFR #AELFL208D1

Mfr description
AELFL208D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Weight
    2.939 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4550253068501
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253068501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)