Motion
AELPP207

NTN
AELPP207

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Pressed Steel Material, Light Duty
MI ITEM #09331428
MFR #AELPP207
Price$101.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELPP207

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Pressed Steel Material, Light Duty
MI ITEM #09331428
MFR #AELPP207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.51/each

Specifications

Dimensions

  • Base Width
    1.6562 in, 42.0 mm
  • Bolt Center To Center Length
    4.1875 in
  • Bore Diameter
    35 mm
  • Overall Length
    129 mm
  • Overall Width
    1.9851 in
  • Weight
    1.5 lbs

Details

  • Bearing Number
    AEL207
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PP207
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359664850
  • Max Rpm
    4200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    AEL207
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359664850

Overview

Mfr description
AELPP207 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought