Motion
AELS207-107NR

NTN
AELS207-107NR

Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 72 mm OD, 1.0000 in Width
Mi Item #09331433
MFR #AELS207-107NR
Price$108.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELS207-107NR

Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 72 mm OD, 1.0000 in Width
Mi Item #09331433
MFR #AELS207-107NR

Mfr description
AELS207-107NR BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter  
    72 mm
  • Overall Width
    1.0000 in
  • Weight
    1.058 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253068525
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4550253068525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)