Overview
Mfr description
A-JEL207-106D1 BEARING UNIT
Specifications
- Mounting Type2-Bolt Base
- Bore TypeCylindrical
- Bore Diameter1-3/8 in
- Seal TypeContact Seal
- Operating Temperature Range0
- Cage MaterialNylon
- UPC_NO4547359492446
- Manufacturer Upc Number4547359492446
- Cage TypeMolded
- Closure TypeSealed
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data