Motion
A-JL208-108D1C3

NTN
A-JL208-108D1C3

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 3.1496 in OD, 1.7188 in Width, Standard Duty
Mi Item #09331439
MFR #A-JL208-108D1C3
Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-JL208-108D1C3

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 3.1496 in OD, 1.7188 in Width, Standard Duty
Mi Item #09331439
MFR #A-JL208-108D1C3

Mfr description
A-JL208-108D1C3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.1890 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.7205 in
  • Weight
    1.53 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359814231
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359814231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)