Motion
AKJ36X56X2

NTN
AKJ36X56X2

Needle Roller Bearing - 36 mm Bore
Mi Item #09331444
MFR #AKJ36X56X2
Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AKJ36X56X2

Needle Roller Bearing - 36 mm Bore
Mi Item #09331444
MFR #AKJ36X56X2

Mfr description
AKJ36X56X2 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.05/each

Specifications

Dimensions

  • Bore Diameter  
    36 mm
  • Weight
    0.024 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The AKJ36X56X2 Needle Roller Bearing features a 36 mm bore diameter and a weight of 0.024 lbs, making it suitable for compact machinery.
  • Manufacturer Upc Number
    4547359016147
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359016147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)