Motion
AKJ42X58X2-2

NTN
AKJ42X58X2-2

Needle Roller Bearing - 42 mm Bore
MI ITEM #09331445
MFR #AKJ42X58X2-2
List Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AKJ42X58X2-2

Needle Roller Bearing - 42 mm Bore
MI ITEM #09331445
MFR #AKJ42X58X2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.67/each for your price

Overview

Mfr description
AKJ42X58X2-2 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Manufacturer Upc Number
    4547359016215
  • UPC_NO
    4547359016215
  • Weight
    0.022 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The AKJ42X58X2-2 Needle Roller Bearing features a 42 mm bore diameter and a weight of 0.022 lbs, making it ideal for lightweight equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text