Motion
AKJ45X65X4-1

NTN
AKJ45X65X4-1

Needle Roller Bearing - 45 mm Bore
MI ITEM #09331446
MFR #AKJ45X65X4-1
List Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AKJ45X65X4-1

Needle Roller Bearing - 45 mm Bore
MI ITEM #09331446
MFR #AKJ45X65X4-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.98/each for your price

Overview

Mfr description
AKJ45X65X4-1 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Manufacturer Upc Number
    4547359016222
  • UPC_NO
    4547359016222
  • Weight
    0.049 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The AKJ45X65X4-1 Needle Roller Bearing features a 45 mm bore diameter and a weight of 0.049 lbs, making it suitable for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text